Motorized Wand Cellular Shade, Gray
Mfr # MW.57.36.G4L
Zoro # G411929690
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Operation Mechanism
Motorized Wand
Shade Material
Polyester
Pattern
Spun Lace
Light Reduction - Qualitiative
Light Filtering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.57.36.G4L
Zoro #
G411929690
UPC #
840370338293
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
57 in
Shade Height
36 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Operation Mechanism
Motorized Wand
Shade Material
Polyester
Pattern
Spun Lace
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Shade Color
Gray
Description
Motorized Wand Cellular Shade,Gray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.