Zoro Homepage

Motorized Wand Cellular Shade, Gray

  • Mfr # MW.615.60.G4L

  • Zoro # G411930238


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Light Reduction - Qualitiative
Light Filtering
Shade Color
Gray
Headrail Material
PVC
Shade Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.615.60.G4L
Zoro #
G411930238
UPC #
840370342436
Country of Origin
Malaysia

Dimensions

Shade Height
60 in
Shade Width
61 1/2 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Light Reduction - Qualitiative
Light Filtering
Shade Color
Gray
Headrail Material
PVC
Shade Material
Polyester
Operation Mechanism
Motorized Wand
Pattern
Spun Lace

Description

Motorized Wand Cellular Shade,Gray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.