Motorized Wand Cellular Shade, Gray
Mfr # MW.665.48.G4B
Zoro # G411930085
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Height
48 in
Headrail Material
PVC
Shade Thickness
3/8 mm
Shade Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.665.48.G4B
Zoro #
G411930085
UPC #
840370340661
Country of Origin
Malaysia
Dimensions
Shade Height
48 in
Shade Thickness
3/8 mm
Shade Width
66 1/2 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Headrail Material
PVC
Shade Material
Polyester
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Motorized Wand
Pattern
Spun Lace
Shade Color
Gray
Description
Motorized Wand Cellular Shade,Gray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.