Shop KEYSTONE FABRICS
See all product information
Create Account
Motorized Wand Cellular Shade, Ivory
- Mfr # MW.285.48.G2L
- Zoro # G511896458
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
3/8 mm
Shade Width
28 1/2 in
Shade Material
Polyester
Pattern
Spun Lace
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW.285.48.G2L
- Zoro #
- G511896458
- UPC #
- 840370323299
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Motorized Wand Cellular Shade
- Shade Material
- Polyester
- Pattern
- Spun Lace
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Assembled
- Operation Mechanism
- Motorized Wand
- Includes Headrail
- Headrail Included
- Light Reduction - Qualitiative
- Light Filtering
- Headrail Material
- PVC
- Shade Color
- Ivory
Dimensions
- Shade Height
- 48 in
- Shade Thickness
- 3/8 mm
- Shade Width
- 28 1/2 in
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.