Motorized Wand Cellular Shade, Ivory
- Mfr # MW.295.72.G2L
- Zoro # G811895816
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Light Filtering
Includes Mounting Hardware
Mounting Hardware Included
Shade Width
29 1/2 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW.295.72.G2L
- Zoro #
- G811895816
- UPC #
- 840370327297
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Motorized Wand Cellular Shade
- Light Reduction - Qualitiative
- Light Filtering
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Assembled
- Pattern
- Spun Lace
- Operation Mechanism
- Motorized Wand
- Shade Color
- Ivory
- Headrail Material
- PVC
- Includes Headrail
- Headrail Included
- Shade Material
- Polyester
Dimensions
- Shade Width
- 29 1/2 in
- Shade Height
- 72 in
- Shade Thickness
- 3/8 mm
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.