Motorized Wand Cellular Shade, Ivory
Mfr # MW.355.72.G2B
Zoro # G911895792
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Height
72 in
Pattern
Spun Lace
Shade Width
35 1/2 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.355.72.G2B
Zoro #
G911895792
UPC #
840370327549
Country of Origin
Malaysia
Dimensions
Shade Height
72 in
Shade Width
35 1/2 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Pattern
Spun Lace
Assembly
Assembled
Shade Material
Polyester
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Blackout
Shade Color
Ivory
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Motorized Wand
Headrail Material
PVC
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.