Motorized Wand Cellular Shade, Ivory
Mfr # MW.44.48.G2B
Zoro # G011896460
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
44 in
Pattern
Spun Lace
Assembly
Assembled
Light Reduction - Qualitiative
Blackout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW.44.48.G2B
Zoro #
G011896460
UPC #
840370323923
Country of Origin
Malaysia
Dimensions
Shade Width
44 in
Shade Height
48 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Pattern
Spun Lace
Assembly
Assembled
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Shade Color
Ivory
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Headrail Material
PVC
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.