Shop KEYSTONE FABRICS
See all product information
Create Account
Motorized Wand Cellular Shade, Ivory
- Mfr # MW.465.72.G2L
- Zoro # G111896216
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
46 1/2 in
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Shade Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW.465.72.G2L
- Zoro #
- G111896216
- UPC #
- 840370327976
- Country of Origin
- Malaysia
Dimensions
- Shade Height
- 72 in
- Shade Width
- 46 1/2 in
- Shade Thickness
- 3/8 mm
Details
- Fabric Weight
- 35 g
- Item
- Motorized Wand Cellular Shade
- Headrail Material
- PVC
- Light Reduction - Qualitiative
- Light Filtering
- Shade Material
- Polyester
- Assembly
- Assembled
- Pattern
- Spun Lace
- Shade Color
- Ivory
- Operation Mechanism
- Motorized Wand
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Headrail
- Headrail Included
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.