Motorized Wand Cellular Shade, Ivory
Mfr # MW.48.48.G2L
Zoro # G011896293
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
3/8 mm
Headrail Material
PVC
Shade Width
48 in
Pattern
Spun Lace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW.48.48.G2L
Zoro #
G011896293
UPC #
840370324074
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
48 in
Shade Height
48 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Headrail Material
PVC
Pattern
Spun Lace
Shade Material
Polyester
Includes Headrail
Headrail Included
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Ivory
Light Reduction - Qualitiative
Light Filtering
Operation Mechanism
Motorized Wand
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.