Motorized Wand Cellular Shade, Ivory
Mfr # MW.505.60.G2L
Zoro # G011895692
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Assembly
Assembled
Shade Thickness
3/8 mm
Operation Mechanism
Motorized Wand
Pattern
Spun Lace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.505.60.G2L
Zoro #
G011895692
UPC #
840370326153
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
50 1/2 in
Shade Height
60 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Assembly
Assembled
Operation Mechanism
Motorized Wand
Pattern
Spun Lace
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Light Filtering
Shade Color
Ivory
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Headrail Material
PVC
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.