Motorized Wand Cellular Shade, Ivory
Mfr # MW.535.36.G2L
Zoro # G911895785
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Shade Width
53 1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.535.36.G2L
Zoro #
G911895785
UPC #
840370322315
Country of Origin
Malaysia
Dimensions
Shade Width
53 1/2 in
Shade Thickness
3/8 mm
Shade Height
36 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Pattern
Spun Lace
Operation Mechanism
Motorized Wand
Assembly
Assembled
Includes Headrail
Headrail Included
Shade Color
Ivory
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.