Motorized Wand Cellular Shade, Ivory
Mfr # MW.59.72.G2B
Zoro # G911896546
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Headrail Material
PVC
Operation Mechanism
Motorized Wand
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW.59.72.G2B
Zoro #
G911896546
UPC #
840370328485
Country of Origin
Malaysia
Dimensions
Shade Width
59 in
Shade Height
72 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Includes Headrail
Headrail Included
Headrail Material
PVC
Operation Mechanism
Motorized Wand
Assembly
Assembled
Shade Color
Ivory
Shade Material
Polyester
Pattern
Spun Lace
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.