Motorized Wand Cellular Shade, Ivory
Mfr # MW.635.48.G2B
Zoro # G911896713
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Blackout
Shade Width
63 1/2 in
Shade Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.635.48.G2B
Zoro #
G911896713
UPC #
840370324708
Country of Origin
Malaysia
Dimensions
Shade Width
63 1/2 in
Shade Height
48 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Assembly
Assembled
Headrail Material
PVC
Operation Mechanism
Motorized Wand
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Ivory
Pattern
Spun Lace
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.