Motorized Wand Cellular Shade, Ivory
Mfr # MW.66.60.G2B
Zoro # G911896133
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Assembly
Assembled
Shade Width
66 in
Headrail Material
PVC
Shade Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.66.60.G2B
Zoro #
G911896133
UPC #
840370326788
Country of Origin
Malaysia
Dimensions
Shade Width
66 in
Shade Thickness
3/8 mm
Shade Height
60 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Assembly
Assembled
Headrail Material
PVC
Shade Material
Polyester
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Wand
Pattern
Spun Lace
Shade Color
Ivory
Description
Motorized Wand Cellular Shade,Ivory
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.