Zoro Homepage

Motorized Wand Cellular Shade, Ivory

  • Mfr # MW.72.60.G2L

  • Zoro # G911895853


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Thickness
3/8 mm
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.72.60.G2L
Zoro #
G911895853
UPC #
840370327013
Country of Origin
Malaysia

Dimensions

Shade Thickness
3/8 mm
Shade Width
72 in
Shade Height
60 in

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Assembly
Assembled
Includes Headrail
Headrail Included
Shade Color
Ivory
Headrail Material
PVC
Operation Mechanism
Motorized Wand
Pattern
Spun Lace

Description

Motorized Wand Cellular Shade,Ivory

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.