Motorized Wand Cellular Shade, Tan
Mfr # MW.25.60.G3B
Zoro # G911895938
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Height
60 in
Pattern
Spun Lace
Shade Material
Polyester
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.25.60.G3B
Zoro #
G911895938
UPC #
840370333069
Country of Origin
Malaysia
Dimensions
Shade Height
60 in
Shade Width
25 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Pattern
Spun Lace
Shade Material
Polyester
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Shade Color
Tan
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Motorized Wand
Description
Motorized Cellular Wand shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.