Motorized Wand Cellular Shade, Tan
Mfr # MW.355.36.G3B
Zoro # G911896355
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Headrail Material
PVC
Shade Height
36 in
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Motorized Wand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW.355.36.G3B
Zoro #
G911896355
UPC #
840370329529
Country of Origin
Malaysia
Dimensions
Shade Height
36 in
Shade Thickness
3/8 mm
Shade Width
35 1/2 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Headrail Material
PVC
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Motorized Wand
Assembly
Assembled
Shade Material
Polyester
Shade Color
Tan
Includes Headrail
Headrail Included
Pattern
Spun Lace
Includes Mounting Hardware
Mounting Hardware Included
Description
Motorized Cellular Wand shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.