Motorized Wand Cellular Shade, Tan
Mfr # MW.365.60.G3B
Zoro # G011895845
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Shade Height
60 in
Shade Color
Tan
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.365.60.G3B
Zoro #
G011895845
UPC #
840370333526
Country of Origin
Malaysia
Dimensions
Shade Height
60 in
Shade Thickness
3/8 mm
Shade Width
36 1/2 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Tan
Headrail Material
PVC
Pattern
Spun Lace
Light Reduction - Qualitiative
Blackout
Assembly
Assembled
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Shade Material
Polyester
Description
Motorized Cellular Wand shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.