Motorized Wand Cellular Shade, Tan
Mfr # MW.405.48.G3B
Zoro # G911897017
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Shade Width
40 1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.405.48.G3B
Zoro #
G911897017
UPC #
840370331706
Country of Origin
Malaysia
Dimensions
Shade Width
40 1/2 in
Shade Height
48 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Assembly
Assembled
Includes Headrail
Headrail Included
Shade Material
Polyester
Shade Color
Tan
Operation Mechanism
Motorized Wand
Pattern
Spun Lace
Description
Motorized Cellular Wand shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.