Zoro Homepage

Motorized Wand Cellular Shade, Tan

  • Mfr # MW.405.60.G3B

  • Zoro # G811895700


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Shade Height
60 in
Shade Width
40 1/2 in
Operation Mechanism
Motorized Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.405.60.G3B
Zoro #
G811895700
UPC #
840370333687
Country of Origin
Malaysia

Dimensions

Shade Height
60 in
Shade Width
40 1/2 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Motorized Wand
Assembly
Assembled
Shade Color
Tan
Light Reduction - Qualitiative
Blackout
Pattern
Spun Lace
Shade Material
Polyester
Includes Headrail
Headrail Included
Headrail Material
PVC

Description

Motorized Cellular Wand shades

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.