Motorized Wand Cellular Shade, Tan
Mfr # MW.435.36.G3B
Zoro # G011896323
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Assembly
Assembled
Headrail Material
PVC
Operation Mechanism
Motorized Wand
Light Reduction - Qualitiative
Blackout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.435.36.G3B
Zoro #
G011896323
UPC #
840370329840
Country of Origin
Malaysia
Dimensions
Shade Height
36 in
Shade Thickness
3/8 mm
Shade Width
43 1/2 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Assembly
Assembled
Headrail Material
PVC
Operation Mechanism
Motorized Wand
Light Reduction - Qualitiative
Blackout
Shade Color
Tan
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Spun Lace
Includes Headrail
Headrail Included
Shade Material
Polyester
Description
Motorized Cellular Wand shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.