Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Wand Cellular Shade, Tan

  • Mfr # MW.46.36.G3B

  • Zoro # G911896294


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Height
36 in
Pattern
Spun Lace
Includes Mounting Hardware
Mounting Hardware Included
Shade Thickness
3/8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.46.36.G3B
Zoro #
G911896294
UPC #
840370329949
Country of Origin
Malaysia

Dimensions

Shade Height
36 in
Shade Thickness
3/8 mm
Shade Width
46 in

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Pattern
Spun Lace
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Wand
Light Reduction - Qualitiative
Blackout
Shade Color
Tan
Shade Material
Polyester
Headrail Material
PVC

Description

Motorized Cellular Wand shades

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.