Motorized Wand Cellular Shade, Tan
Mfr # MW.47.48.G3B
Zoro # G911897215
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
47 in
Shade Material
Polyester
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW.47.48.G3B
Zoro #
G911897215
UPC #
840370331966
Country of Origin
Malaysia
Dimensions
Shade Width
47 in
Shade Thickness
3/8 mm
Shade Height
48 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Shade Material
Polyester
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Shade Color
Tan
Pattern
Spun Lace
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Description
Motorized Cellular Wand shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.