Motorized Wand Cellular Shade, Tan
Mfr # MW.485.36.G3B
Zoro # G011896934
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Color
Tan
Shade Width
48 1/2 in
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.485.36.G3B
Zoro #
G011896934
UPC #
840370330044
Country of Origin
Malaysia
Dimensions
Shade Width
48 1/2 in
Shade Height
36 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Shade Color
Tan
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Spun Lace
Includes Headrail
Headrail Included
Shade Material
Polyester
Operation Mechanism
Motorized Wand
Headrail Material
PVC
Light Reduction - Qualitiative
Blackout
Description
Motorized Cellular Wand shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.