Motorized Wand Cellular Shade, Tan
Mfr # MW.49.48.G3L
Zoro # G911897222
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
3/8 mm
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Spun Lace
Operation Mechanism
Motorized Wand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.49.48.G3L
Zoro #
G911897222
UPC #
840370332031
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
49 in
Shade Height
48 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Spun Lace
Operation Mechanism
Motorized Wand
Shade Material
Polyester
Shade Color
Tan
Headrail Material
PVC
Assembly
Assembled
Light Reduction - Qualitiative
Light Filtering
Includes Headrail
Headrail Included
Description
Motorized Cellular Wand shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.