Motorized Wand Cellular Shade, Tan
Mfr # MW.50.48.G3L
Zoro # G911897192
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Headrail Material
PVC
Shade Width
50 in
Shade Height
48 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW.50.48.G3L
Zoro #
G911897192
UPC #
840370332079
Country of Origin
Malaysia
Dimensions
Shade Width
50 in
Shade Height
48 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Headrail Material
PVC
Assembly
Assembled
Includes Headrail
Headrail Included
Shade Color
Tan
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Spun Lace
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Operation Mechanism
Motorized Wand
Description
Motorized Cellular Wand shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.