Motorized Wand Cellular Shade, Tan
Mfr # MW.615.36.G3L
Zoro # G911896720
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
3/8 mm
Shade Width
61 1/2 in
Assembly
Assembled
Pattern
Spun Lace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.615.36.G3L
Zoro #
G911896720
UPC #
840370330556
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
61 1/2 in
Shade Height
36 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Assembly
Assembled
Pattern
Spun Lace
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Tan
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Shade Material
Polyester
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Wand
Description
Motorized Cellular Wand shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.