Zoro Homepage

Motorized Wand Cellular Shade, Tan

  • Mfr # MW.675.36.G3L

  • Zoro # G411896701


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Spun Lace
Assembly
Assembled
Shade Thickness
3/8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.675.36.G3L
Zoro #
G411896701
UPC #
840370330792
Country of Origin
Malaysia

Dimensions

Shade Thickness
3/8 mm
Shade Width
67 1/2 in
Shade Height
36 in

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Spun Lace
Assembly
Assembled
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Shade Color
Tan
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Headrail Material
PVC

Description

Motorized Cellular Wand shades

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.