Zoro Homepage

Motorized Wand Cellular Shade, Tan

  • Mfr # MW.67.72.G3L

  • Zoro # G911897123


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Thickness
3/8 mm
Headrail Material
PVC
Operation Mechanism
Motorized Wand
Includes Mounting Hardware
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.67.72.G3L
Zoro #
G911897123
UPC #
840370336718
Country of Origin
Malaysia

Dimensions

Shade Thickness
3/8 mm
Shade Width
67 in
Shade Height
72 in

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Headrail Material
PVC
Operation Mechanism
Motorized Wand
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Pattern
Spun Lace
Shade Material
Polyester
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Light Filtering
Shade Color
Tan

Description

Motorized Cellular Wand shades

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.