Motorized Wand Cellular Shade, White
Mfr # MW.265.48.G1L
Zoro # G011817458
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
3/8 mm
Shade Width
26 1/2 in
Assembly
Assembled
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW.265.48.G1L
Zoro #
G011817458
UPC #
840370315294
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
26 1/2 in
Shade Height
48 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Assembly
Assembled
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Shade Material
Polyester
Shade Color
White
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Spun Lace
Description
Motorized Wand Cellular Shade,White
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.