Motorized Wand Cellular Shade, White
Mfr # MW.285.48.G1L
Zoro # G011817359
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
28 1/2 in
Shade Height
48 in
Shade Thickness
3/8 mm
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW.285.48.G1L
Zoro #
G011817359
UPC #
840370315379
Country of Origin
Malaysia
Dimensions
Shade Width
28 1/2 in
Shade Height
48 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Motorized Wand
Shade Color
White
Light Reduction - Qualitiative
Light Filtering
Assembly
Assembled
Shade Material
Polyester
Headrail Material
PVC
Includes Headrail
Headrail Included
Pattern
Spun Lace
Description
Motorized Wand Cellular Shade,White
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.