Motorized Wand Cellular Shade, White
Mfr # MW.34.36.G1L
Zoro # G911816445
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
3/8 mm
Shade Material
Polyester
Pattern
Spun Lace
Operation Mechanism
Motorized Wand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.34.36.G1L
Zoro #
G911816445
UPC #
840370313610
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
34 in
Shade Height
36 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Shade Material
Polyester
Pattern
Spun Lace
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Shade Color
White
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Description
Motorized Wand Cellular Shade,White
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.