Zoro Homepage

Motorized Wand Cellular Shade, White

  • Mfr # MW.45.48.G1L

  • Zoro # G911817268


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Wand
Shade Color
White
Pattern
Spun Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.45.48.G1L
Zoro #
G911817268
UPC #
840370316031
Country of Origin
Malaysia

Dimensions

Shade Height
48 in
Shade Thickness
3/8 mm
Shade Width
45 in

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Wand
Shade Color
White
Pattern
Spun Lace
Shade Material
Polyester
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included

Description

Motorized Wand Cellular Shade,White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.