Zoro Homepage

Motorized Wand Cellular Shade, White

  • Mfr # MW.485.72.G1B

  • Zoro # G511816456


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Width
48 1/2 in
Headrail Material
PVC
Shade Height
72 in
Pattern
Spun Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.485.72.G1B
Zoro #
G511816456
UPC #
840370320144
Country of Origin
Malaysia

Dimensions

Shade Width
48 1/2 in
Shade Height
72 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Headrail Material
PVC
Pattern
Spun Lace
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
White
Light Reduction - Qualitiative
Blackout
Assembly
Assembled
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included

Description

Motorized Wand Cellular Shade,White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.