Zoro Homepage

Motorized Wand Cellular Shade, White

  • Mfr # MW.53.60.G1B

  • Zoro # G911817251


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Thickness
3/8 mm
Shade Width
53 in
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.53.60.G1B
Zoro #
G911817251
UPC #
840370318349
Country of Origin
Malaysia

Dimensions

Shade Thickness
3/8 mm
Shade Width
53 in
Shade Height
60 in

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
White
Includes Headrail
Headrail Included
Shade Material
Polyester
Pattern
Spun Lace
Assembly
Assembled
Operation Mechanism
Motorized Wand
Light Reduction - Qualitiative
Blackout

Description

Motorized Wand Cellular Shade,White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.