Motorized Wand Cellular Shade, White
Mfr # MW.59.36.G1L
Zoro # G011816383
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Color
White
Headrail Material
PVC
Assembly
Assembled
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.59.36.G1L
Zoro #
G011816383
UPC #
-
Country of Origin
Malaysia
Dimensions
Shade Width
59 in
Shade Height
36 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Shade Color
White
Headrail Material
PVC
Assembly
Assembled
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Light Filtering
Pattern
Spun Lace
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Operation Mechanism
Motorized Wand
Description
Motorized Wand Cellular Shade,White
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.