Motorized Wand Cellular Shade, White
Mfr # MW.595.36.G1B
Zoro # G911816537
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Shade Thickness
3/8 mm
Light Reduction - Qualitiative
Blackout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.595.36.G1B
Zoro #
G911816537
UPC #
840370314648
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Height
36 in
Shade Width
59 1/2 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Blackout
Shade Color
White
Headrail Material
PVC
Shade Material
Polyester
Pattern
Spun Lace
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Description
Motorized Wand Cellular Shade,White
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.