Motorized Wand Cellular Shade, White
Mfr # MW.615.72.G1B
Zoro # G811816255
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Motorized Wand
Shade Color
White
Pattern
Spun Lace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.615.72.G1B
Zoro #
G811816255
UPC #
840370320663
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
61 1/2 in
Shade Height
72 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Motorized Wand
Shade Color
White
Pattern
Spun Lace
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Shade Material
Polyester
Includes Headrail
Headrail Included
Assembly
Assembled
Description
Motorized Wand Cellular Shade,White
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.