Zoro Homepage

Motorized Wand Cellular Shade, White

  • Mfr # MW.625.36.G1L

  • Zoro # G011816420


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Height
36 in
Operation Mechanism
Motorized Wand
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.625.36.G1L
Zoro #
G011816420
UPC #
840370314754
Country of Origin
Malaysia

Dimensions

Shade Height
36 in
Shade Width
62 1/2 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Operation Mechanism
Motorized Wand
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Assembly
Assembled
Shade Material
Polyester
Pattern
Spun Lace
Shade Color
White
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC

Description

Motorized Wand Cellular Shade,White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.