Motorized Wand Cellular Shade, White
Mfr # MW.66.48.G1L
Zoro # G911816476
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Headrail Material
PVC
Shade Material
Polyester
Shade Color
White
Light Reduction - Qualitiative
Light Filtering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.66.48.G1L
Zoro #
G911816476
UPC #
840370316871
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Height
48 in
Shade Width
66 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Headrail Material
PVC
Shade Material
Polyester
Shade Color
White
Light Reduction - Qualitiative
Light Filtering
Assembly
Assembled
Pattern
Spun Lace
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Wand
Includes Mounting Hardware
Mounting Hardware Included
Description
Motorized Wand Cellular Shade,White
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.