Motorized Wand Cellular Shade, White
Mfr # MW.72.48.G1B
Zoro # G011816345
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Pattern
Spun Lace
Assembly
Assembled
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.72.48.G1B
Zoro #
G011816345
UPC #
840370317120
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
72 in
Shade Height
48 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Light Reduction - Qualitiative
Blackout
Pattern
Spun Lace
Assembly
Assembled
Headrail Material
PVC
Shade Color
White
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Description
Motorized Wand Cellular Shade,White
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.