Premium Sun Shade, Mahogany, 120" W, Pole
Mfr # O70.108.90
Zoro # G7836293
product price: $218.99
/eaKey Features
Size
10 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
120"
Material
PVC Coated Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O70.108.90
Zoro #
G7836293
UPC #
840017183262
Country of Origin
China
Dimensions
Size
10 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
120"
Details
Material
PVC Coated Polyester
Fabric Weight
18 lbs
Item
Outdoor Sun Shade
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
UV Protection
90%
Color
Mahogany
Description
Premium Sun Shade,Mahogany,120 In. W,Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.