Premium Sun Shade, Maple, 48" W, Pole
Mfr # O70.48.80
Zoro # G7836147
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Size
4 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
48"
Material
PVC Coated Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
O70.48.80
Zoro #
G7836147
UPC #
840017182982
Country of Origin
China
Dimensions
Size
4 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
48"
Details
Material
PVC Coated Polyester
Fabric Weight
7 lbs
Item
Outdoor Sun Shade
UV Protection
90%
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Color
Maple
Description
Premium Sun Shade,Maple,48 In. W,Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.