Zoro Homepage

Premium Sun Shade, Maple, 72" W, Pole

  • Mfr # O70.68.80

  • Zoro # G7836180


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
72"
Material
PVC Coated Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O70.68.80
Zoro #
G7836180
UPC #
840017183026
Country of Origin
China

Dimensions

Size
6 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
72"

Details

Material
PVC Coated Polyester
Fabric Weight
10 lbs
Item
Outdoor Sun Shade
UV Protection
90%
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Color
Maple

Description

Premium Sun Shade,Maple,72 In. W,Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.