Premium Sun Shade, Maple, 96" W, Pole
Mfr # O70.88.80
Zoro # G7836153
product price: $210.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Size
8 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
96"
Material
PVC Coated Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
O70.88.80
Zoro #
G7836153
UPC #
840017183064
Country of Origin
China
Dimensions
Size
8 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
96"
Details
Material
PVC Coated Polyester
Fabric Weight
14 lbs
Item
Outdoor Sun Shade
UV Protection
90%
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Color
Maple
Description
Premium Sun Shade,Maple,96 In. W,Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.