Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Sun Shade, Palm, 96" W, Pole

  • Mfr # O70.88.70

  • Zoro # G7836129


product price: $210.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
96"
Material
PVC Coated Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O70.88.70
Zoro #
G7836129
UPC #
840017182906
Country of Origin
China

Dimensions

Size
8 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
96"
Valance Height
3 in
Valance Depth
2 1/2 in
Fabric Width
94 in
Overall Width
96 in
Valance Width
96 in
Fabric Height
96 in

Details

Material
PVC Coated Polyester
Fabric Weight
14 lbs
Item
Outdoor Sun Shade
Valance Color
Oil Rubbed Bronze
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Color
Palm
Standards
Confidence in Textiles, Greenguard, Melanoma International Foundation, NFPA
Assembly Required
No
UV Protection
90%
Valance Included
Yes
Operation side
Left, Right
Operation Type
Pole and Crank
Tie Down Type
Bungee and Hook System
Fabric Drop
96 in
Fabric Color
Palm
Blackout
No
Includes Valance
Yes
Operation Mechanism
Pole and Crank
Assembly
Assembled

Description

Exterior Sun Shade, Valance Width 96 in, Valance Depth 2 1/2 in, Valance Height 3 in, Valance Color Oil Rubbed Bronze, Fabric Color Palm, Fabric Height 96 in, Fabric Width 94 in, Operation Mechanism Pole and Crank, Operation Side Left, Right, Tie Down Type Bungee and Hook System, UV Protection 90 Percent, Standards Confidence in Textiles, Greenguard, Melanoma International Foundation, NFPA, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.