Zoro Homepage

Regal Sun Shade, Pole and Hand Crank Sys

  • Mfr # O77.108.70

  • Zoro # G9785336


product price: $200.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Size
10 ft. Wide x 8 ft. Drop
Depth
3"
Length
96"
Width
120"
Material
PVC Coated Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O77.108.70
Zoro #
G9785336
UPC #
840017185778
Country of Origin
China

Dimensions

Size
10 ft. Wide x 8 ft. Drop
Depth
3"
Length
96"
Width
120"
Overall Height
96"

Details

Material
PVC Coated Polyester
Fabric Weight
12 lbs
Item
Outdoor Sun Shade
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Color
Palm
Application
Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals
UV Protection
90%

Description

Regal Sun Shade,Pole and Hand Crank Sys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.