
Regal Sun Shade w/Protective Valance
Mfr # UP70.108.65
Zoro # G8505919
product price: $382.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Size
10 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
120"
Material
PVC Coated Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP70.108.65
Zoro #
G8505919
UPC #
840017190703
Country of Origin
China
Dimensions
Size
10 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
120"
Overall Height
96"
Details
Material
PVC Coated Polyester
Fabric Weight
18 lbs
Item
Outdoor Sun Shade
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Color
Pepper
Application
Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals
UV Protection
92%
Description
Regal Sun Shade w/Protective Valance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.