
Regal Sun Shade w/Protective Valance
Mfr # UP70.48.55
Zoro # G9785178
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Size
4 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
48"
Material
PVC Coated Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP70.48.55
Zoro #
G9785178
UPC #
840017190611
Country of Origin
China
Dimensions
Size
4 ft. Wide x 8 ft. Drop
Depth
2.5"
Length
96"
Width
48"
Overall Height
96"
Details
Material
PVC Coated Polyester
Fabric Weight
7 lbs
Item
Outdoor Sun Shade
Color
Sandstone
Includes
All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Application
Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals
UV Protection
92%
Description
Regal Sun Shade w/Protective Valance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.