Zoro Homepage
This item is Discontinued.
Keystone Fabrics Shades, Motorized, 72in. L x 35in. W, Cream I60.35.3002

Shades, Motorized, 72in. L x 35in. W, Cream (Discontinued)

  • Mfr # I60.35.3002
  • Zoro # G9554851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I60.35.3002
Zoro #
G9554851
UPC #
810055013722
Country of Origin
China

Dimensions

Length
72 in
Width
35 in
Blind Depth
3 in
Valance Depth
3 in
Valance Height
3 in
Mounting Dimension
3 in

Details

Item
Interior Shades
Operation Type
Remote Control/Motorized
Color
Light Brown
Light Blockage
Light Filtering
Material
PVC Coated Polyester
UV Protection
92%
Includes
Fabric, Valance, Remote Control, 12 ft AC Charger, All Mounting Hardware
Sound Insulation
No
Valance Included
Yes
Assembly Required
No
Valance Color
Cream
Operation side
Right
Pattern Name
Woven
Standards
Greenguard, Oeko-Tex, NFPA

Description

Shades, Material PVC/Polyester/Aluminum, Operation Type Remote Control/Motorized, Length 72 In., Width 35 In., Blind Depth 3 In., Color Light Brown, Light Blockage 5 Percent, Sound Insulation No, UV Protection 92 Percent, Mounting Dimension 3 In., Valance Included Yes, Valance Color Cream, Valance Height 3 In., Operation Side Right, Valance Depth 3 In., Assembly Required No, Standards Greenguard, Oeko-Tex, NFPA, Includes Fabric, Valance, Remote Control, 12 ft. AC Charger, All Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.